Phoenix Contact 1849998 Printed-Circuit Board Connector, Plug Type, Screw Connection, Male, 630V, 20A, 1-Position, 7.62 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection, Male, 630V, 20A, 1-Position, 7.62 mm Pitch, Green - 1849998
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection, Male, 630V, 20A, 1-Position, 7.62 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1849998
    SKU: 99693705
    $5.00
    Checking Pricing
         
    No. of Positions:1
    Color:Green
    Width (mm):7.62 mm
    Quick Order:Y
    Contact Type:Male
    AWG Range:24 - 12
    Rated Current:20A
    Rated Voltage:630V
    Pitch (Spacing):7.62 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1849998
    • Color Green
    • Type Plug
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 11.1 mm
    • No. of Positions 1
    • Width (mm) 7.62 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 7.62 mm
    • Contact Type Male
    • AWG Range 24 - 12
    • Rated Current 20A
    • Rated Voltage 630V
    Product Overview:
    Plug component, nominal current: 20 A, rated voltage (III/2): 630 V, number of positions: 1, pitch: 7.62 mm, connection method: Screw connection with tension sleeve, Color: green, contact surface: Tin