Irwin Industrial Tools 1840393 Impact Performance Series™ Fastener Drive Bit Set, 26 pc. | Graybar Store
     
Irwin Industrial Tools - Impact Performance Series™ Fastener Drive Bit Set, 26 pc. - 1840393
+ / - Hover over image to Zoom
Other Views

    Impact Performance Series™ Fastener Drive Bit Set, 26 pc.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1840393
    SKU: 25842255
    $40.52
    Checking Pricing
         
    Chuck Size:1/4 in.
    Kit Includes:(7) Impact Insert Bits, (14) Power Bits, (3) Impact Nutsetter Lobular Magnetic Bits And Quick Change Extension
    No. of Pieces:26 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1840393
    • Type Impact Screwdriver Bit Set
    • Brand Impact Performance Series
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Kit Includes (7) Impact Insert Bits, (14) Power Bits, (3) Impact Nutsetter Lobular Magnetic Bits And Quick Change Extension
    • No. of Pieces 26 Pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Impact Performance Series™ bit set includes (7) impact insert bits, (14) power bits, (3) magnetic impact nutsetter bits, compact magnetic screw guide and 1/4 inch quick-change extension.
    Impact Performance Series™ Fastener Drive Bit Set
    • (4) #2 x 1 Inch Phillips Impact Insert Bit
    • #2 x 1 Inch Square Recess Impact Insert Bit
    • #2 x 1 Inch Impact Power Bit
    • (2)#2 x 2 Inch Phillips Impact Power Bit
    • #3 x 2 Inch Phillips Impact Power Bit
    • #2 x 2 Inch Square Recess Impact Power Bit
    • (3) #2 x 2 Inch Square Recess
    • #3 x 2 Inch Square Recess Impact Power Bit
    • #2 x 4 Inch Phillips Impact Power Bit
    • #2 x 4 Inch Square Recess Impact Power Bit
    • T20 x 2 Inch Torx Impact Power Bit
    • T25 x 2 Inch Torx Impact Power Bit
    • T30 x 2 Inch Torx Impact Power Bit
    • 3-1/16 Inch Compact Magnetic Screw Guide
    • 1/4 x 2-9/16 Inch Magnetic Impact Nutsetter
    • 5/16 x 2-9/16 Magnetic Impact Nutsetter
    • 3/8 x 2-9/16 Inch Magnetic Impact Nutsetter
    • 1/4 x 2-1/2 Inch Quick-Change Extension