Phoenix Contact 1840379 Printed Circuit Board Connector, Plug Type, Screw Connection, 160V, 8A, 3-Position, 3.5 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed Circuit Board Connector, Plug Type, Screw Connection, 160V, 8A, 3-Position, 3.5 mm Pitch, Green - 1840379
+ / - Hover over image to Zoom
Other Views

    Printed Circuit Board Connector, Plug Type, Screw Connection, 160V, 8A, 3-Position, 3.5 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1840379
    SKU: 25030537
    $3.24
    Checking Pricing
         
    No. of Positions:3
    Color:Green
    Width (mm):10.5 mm
    Quick Order:Y
    Contact Type:Female
    AWG Range:28 - 16
    Rated Current:8A
    Rated Voltage:160V
    Pitch (Spacing):3.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1840379
    • Color Green
    • Type Plug
    • Connection Type Screw
    • Height 11.1 mm
    • No. of Positions 3
    • Width (mm) 10.5 mm
    • ECCN EAR99
    • Country of Origin US - USA
    • Pitch (Spacing) 3.5 mm
    • Contact Type Female
    • AWG Range 28 - 16
    • Rated Current 8A
    • Rated Voltage 160V
    Product Overview:
    Plug component, nominal current: 8 A, rated voltage (III/2): 160 V, number of positions: 3, pitch: 3.5 mm, connection method: Screw connection with tension sleeve, Color: green, contact surface: Tin