Irwin Industrial Tools 1840316 Impact Performance Series™ Fastener Drive Bit Set, 19 pc. | Graybar Store
     
Irwin Industrial Tools - Impact Performance Series™ Fastener Drive Bit Set, 19 pc. - 1840316
+ / - Hover over image to Zoom
Other Views

    Impact Performance Series™ Fastener Drive Bit Set, 19 pc.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1840316
    SKU: 25842253
    $39.94
    Checking Pricing
         
    Chuck Size:1/4 in.
    Kit Includes:(7) Hex Shank Drill Bits, (7) Impact Insert Bits, Impact Bit Magnetic Holder, (3) Impact Nutsetter Lobular Magnetic Bits and Compact Magnetic Screw Guide
    No. of Pieces:19 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1840316
    • Type Impact Screwdriver Bit Set
    • Brand Impact Performance Series
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Kit Includes (7) Hex Shank Drill Bits, (7) Impact Insert Bits, Impact Bit Magnetic Holder, (3) Impact Nutsetter Lobular Magnetic Bits and Compact Magnetic Screw Guide
    • No. of Pieces 19 Pc.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Impact Performance Series™ bit set includes (7) hex shank drill bits, (7) impact insert bits, impact bit magnetic holder, (3) impact nutsetter lobular magnetic bits and compact magnetic screw guide
    Impact Performance Series™ Fastener Drive Bit Set
    • 1/16 Inch Hex Shank Drill Bit
    • 3/32 Inch Hex Shank Drill Bit
    • (2) 1/8 Inch Hex Shank Drill Bit
    • 5/32 Inch Hex Shank Drill Bit
    • 3/16 Inch Hex Shank Drill Bit
    • 1/4 Inch Hex Shank Drill Bit
    • #1 x 1 Inch Phillips Impact Insert Bit
    • (2) #2 x 1 Inch Phillips Impact Insert Bit
    • #3 x 1 Inch Phillips Impact Insert Bit
    • #2 x 1 Inch Square Recess Impact Insert Bit
    • #2 x 1 Inch Impact Insert Bit
    • #3 x 1 Inch Square Recess Impact Insert Bit
    • 3 Inch Impact Bit Holder Magnetic with C-Ring
    • 1/4 x 3 Inch Magnetic Impact Nutsetter
    • 5/16 x 3 Inch Magnetic Impact Nutsetter
    • 3/8 x 3 Inch Magnetic Impact Nutsetter
    • 3-1/16 Inch Compact Magnetic Screw Guide