Lenox 1839466 Reciprocating Blades Kit, Metal Cutting | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - Reciprocating Blades Kit, Metal Cutting - 1839466
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades Kit, Metal Cutting

    Manufacturer: Lenox
    Manufacturer #: 1839466
    SKU: 25457362
    $17.39
    Checking Pricing
         
    Kit Includes:(3) 618R, (2) 818R Blades
    No. of Pieces:5 Pc.
    Tool Application:CUTTING METAL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1839466
    • Type RECIPROCATING BLADES KIT
    • UNSPSC 27112802
    • Brand Lenox
    • Kit Includes (3) 618R, (2) 818R Blades
    • No. of Pieces 5 Pc.
    • Tool Application CUTTING METAL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox 1839466 Reciprocating Saw Blade Kit, Number Of Pieces: 5, Includes: (3) 618R, (2) 818R Reciprocating Saw Blades, Case, For Metal Cutting
    Lenox 1839466 Reciprocating Saw Blade Kit, Number Of Pieces: 5, Includes: (3) 618R, (2) 818R Reciprocating Saw Blades, Case, For Metal Cutting