Irwin Industrial Tools 1837566 Fastener Drive & Nutsetting, 6 x 3/8 in. | Graybar Store
     
Irwin Industrial Tools - Fastener Drive & Nutsetting, 6 x 3/8 in. - 1837566
+ / - Hover over image to Zoom
Other Views

    Fastener Drive & Nutsetting, 6 x 3/8 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1837566
    SKU: 25698708
    $9.26
    Checking Pricing
         
    Additional Features:Built for maximum durability and long life with impact drivers
    Chuck Size:1/4 in.
    Shank Length (Inches):6 in.
    Tool Application:IMPACT DRIVER
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1837566
    • Type FASTENER DRIVE & NUTSETTING
    • Additional Features Built for maximum durability and long life with impact drivers
    • Brand Irwin
    • Chuck Size 1/4 in.
    • Finish Black Oxide Finish
    • Shank Length (Inches) 6 in.
    • Tool Application IMPACT DRIVER
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fastener Drive & Nutsetting, 6 x 3/8 in.