Phoenix Contact 1836082 Printed Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 3-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 3-Position, 5.08 mm Pitch, Green - 1836082
+ / - Hover over image to Zoom
Other Views

    Printed Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 3-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1836082
    SKU: 25683180
    $3.33
    Checking Pricing
         
    No. of Positions:3
    Color:Green
    Width (mm):15.24 mm
    Quick Order:Y
    Contact Type:Female
    AWG Range:28 - 16
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1836082
    • Color Green
    • Type Plug
    • Connection Type Screw
    • Height 11.1 mm
    • No. of Positions 3
    • Width (mm) 15.24 mm
    • ECCN EAR99
    • Country of Origin US - USA
    • Pitch (Spacing) 5.08 mm
    • Contact Type Female
    • AWG Range 28 - 16
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview:
    Plug component, nominal current: 8 A, rated voltage (III/2): 320 V, number of positions: 3, pitch: 5.08 mm, connection method: Screw connection with tension sleeve, Color: green, contact surface: Tin