ABB (Thomas and Betts) 18317 Wireway, NEMA 12, PVC, 36 x 6 x 6 in, 36 in L, Carlon, Light Grey, 6 in. H, 6 in. W | Graybar Store
     
ABB (Thomas and Betts) - Wireway, NEMA 12, PVC, 36 x 6 x 6 in, 36 in L, Carlon, Light Grey, 6 in. H, 6 in. W - 18317
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 12, PVC, 36 x 6 x 6 in, 36 in L, Carlon, Light Grey, 6 in. H, 6 in. W

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: 18317
    SKU: 88315189
    $40,888.04
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:36 x 6 x 6 in.
    Length:36 in.
    Brand or Series:Carlon
    Color / Finish:Light Grey
    Material:PVC
    NEMA Rating:NEMA 12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # 18317
    • Dimensions 36 x 6 x 6 in.
    • UNSPSC 39131714
    • Brand or Series Carlon
    • Color / Finish Light Grey
    • Length 36 in.
    • NEMA Rating NEMA 12
    • Material PVC
    • SKU Spec Sheet
      18317 Spec Sheet
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    6 Inches x 6 Inches 36 Inches Non-Metallic Wiresafe, Wiring Trough