Phoenix Contact 1829345 Printed Circuit Board Connector, Header Type, Solder/Slip-On Connection, 160V, 8A, 2-Position, 3.81 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed Circuit Board Connector, Header Type, Solder/Slip-On Connection, 160V, 8A, 2-Position, 3.81 mm Pitch, Green - 1829345
+ / - Hover over image to Zoom
Other Views

    Printed Circuit Board Connector, Header Type, Solder/Slip-On Connection, 160V, 8A, 2-Position, 3.81 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1829345
    SKU: 25111284
    $3.89
    Checking Pricing
         
    No. of Positions:2
    Color:Green
    Quick Order:Y
    Width (mm):22.01 mm
    Contact Type:Male
    AWG Range:28 - 16
    Rated Current:8A
    Rated Voltage:160V
    Pitch (Spacing):3.81 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1829345
    • Color Green
    • Type Header
    • UNSPSC 39121410
    • Connection Type Solder/Slip-On
    • Height 17.5 mm
    • No. of Positions 2
    • Width (mm) 22.01 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 3.81 mm
    • Contact Type Male
    • AWG Range 28 - 16
    • Rated Current 8A
    • Rated Voltage 160V
    Product Overview:
    Header, nominal current: 8 A, rated voltage (III/2): 160 V, number of positions: 2, pitch: 3.81 mm, connection method: Solder/Slip-on connection, Color: green, contact surface: Tin, mounting: Direct mounting