CommScope 1828078-2 Fiber Optic Simplex Connector Kit,, MM, Yellow | Graybar Store
     
CommScope - Fiber Optic Simplex Connector Kit,, MM, Yellow - 1828078-2
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Simplex Connector Kit,, MM, Yellow

    Manufacturer: CommScope
    Manufacturer #: 1828078-2
    SKU: 25393242
    $9.69
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Beige
    Fiber Category:Multimode (OM2)
    Fiber Diameter:50 µm
    Housing Boot Color:Beige
    Packaging:10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 1828078-2
    • Color Beige
    • Connector Type LC
    • Type Fiber Optic Simplex Connector Kit
    • Adapter Type LC
    • Fiber Category Multimode (OM2)
    • Fiber Diameter 50 µm
    • Accessory Type Fiber Optic Simplex Connector Kit
    • Packaging 10 per Package
    • Housing Boot Color Beige
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Fiber Optic Simplex Connector Kit, LC, Beige, Multimode (OM2), 50 µm, 10 Per Carton