Salisbury 1818YLVNV Insulating Blanket, 18 x 18 in | Graybar Store
     
Salisbury - Insulating Blanket, 18 x 18 in - 1818YLVNV
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, 18 x 18 in

    Manufacturer: Salisbury
    Manufacturer #: 1818YLVNV
    SKU: 99844040
    $86.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:18 in. x 18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 1818YLVNV
    • Size 18 in. x 18 in.
    • Type Insulating Blanket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage - Plain Style ASTM Class 0, Type II, 18 x 18, Yellow