B-Line (Eaton) 1818 WB Enclosure Back Panel, Plywood, 15 x 15 in. | Graybar Store
     
B-Line (Eaton) - Enclosure Back Panel, Plywood, 15 x 15 in. - 1818 WB
+ / - Hover over image to Zoom
Other Views

    Enclosure Back Panel, Plywood, 15 x 15 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1818 WB
    SKU: 92105470
    $123.50
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Additional Features:Fits Enclosure 18 x 18 in.
    Height:15 in.
    Width:15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1818 WB
    • Color Natural
    • Type Back Panel
    • UNSPSC 39121321
    • Additional Features Fits Enclosure 18 x 18 in.
    • Height 15 in.
    • Materials Plywood
    • Width 15 in.
    • For Use With Type 1 and 3R Telephone Termination Cabinet
    • SKU Spec Sheet
      1818 WB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plywood back panel is used with Type 1 and Type 3R telephone termination cabinets that are 18 inches high and 18 inches wide. Enclosure panel is 15 inches wide and 15 inches high.