Greenlee 1818 Mechanical Bender, 2 in. EMT, 1-1/4 in. IMC and 1-1/2 in. Rigid Conduit | Graybar Store
     
Greenlee - Mechanical Bender, 2 in. EMT, 1-1/4 in. IMC and 1-1/2 in. Rigid Conduit - 1818
+ / - Hover over image to Zoom
Other Views

    Mechanical Bender, 2 in. EMT, 1-1/4 in. IMC and 1-1/2 in. Rigid Conduit

    Manufacturer: Greenlee
    Manufacturer #: 1818
    SKU: 88120695
    $7,216.00
    Checking Pricing
         
    Bend Radius:5-3/32 to 9-3/15 in.
    Capacity:2 in. EMT, 1-1/4 in. IMC and 1-1/2 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1818
    • Application Rigid/IMC/EMT and Aluminum Conduit
    • Type Mechanical
    • UNSPSC 27112503
    • Bend Radius 5-3/32 to 9-3/15 in.
    • Capacity 2 in. EMT, 1-1/4 in. IMC and 1-1/2 in. Rigid Conduit
    • Materials Steel And Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mechanical bender is used with 3/4 to 2 inch EMT conduit, 1/2 to 1-1/4 inch IMC conduit and 1/2 to 1-1/2 inch rigid steel, aluminum and stainless steel conduit.
    Mechanical bender for rigid, IMC and EMT conduit:
    • Bends a wide variety of types and sizes of conduit.
    • Durable ratchet mechanism for easy bending.
    • Bypass the ratchet for fast, direct bending on smaller sizes.
    • Bending degree indicator and charts for fast, easy, accurate bending.
    • All shoe and bending accessories can be mounted to the frame unit and secured with a chain and lock
    • Heavy-duty undercarriage with wheels