B-Line (Eaton) 18126 TCS NEMA Type 1, Telephone Cabinet, Surface, 18 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - NEMA Type 1, Telephone Cabinet, Surface, 18 x 12 x 6 in. - 18126 TCS
+ / - Hover over image to Zoom
Other Views

    NEMA Type 1, Telephone Cabinet, Surface, 18 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 18126 TCS
    SKU: 88059938
    $448.44
    Checking Pricing
         
    Color:Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:18 in.
    Width:12 in.
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 18126 TCS
    • Color Grey
    • Application Electrical Control and Instruments, Wiring Boxes, Junction Boxes, Pull Boxes, Telephone and Communication Cable Termination, Spare Fuse Cabinet, Con
    • Mounting Style Surface Mount
    • Type NEMA 1, IP30
    • UNSPSC 39121335
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 18 in.
    • Lock Type Quarter-Turn Lock
    • Width 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      18126 TCS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TEL CAB SURFACE W/ KO 18X12X6
    Single, Continuous Or Heavy-Duty Butt Hinge, 8.00 In Width X 14.00 In Height