B-Line (Eaton) 18126 SC NEMA 1 Enclosure, Steel, Screw Cover, 18 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - NEMA 1 Enclosure, Steel, Screw Cover, 18 x 12 x 6 in. - 18126 SC
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Enclosure, Steel, Screw Cover, 18 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 18126 SC
    SKU: 88059935
    $133.32
    Checking Pricing
         
    Cable Entry:Knockouts
    Color:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):18 in.
    Standard:UL 50, CSA C22.2, IEC 60529
    Width (Inches):12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 18126 SC
    • Color ANSI 61 Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 1, IP30, Screw Cover
    • Brand Electrical Enclosures
    • Cable Entry Knockouts
    • Depth (Inches) 6 in.
    • Height (Inches) 18 in.
    • Materials Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width (Inches) 12 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    sc enclosure w/ ko 18x12x6