B-Line (Eaton) 18126 RTSC NK Type 3R Enclosure, Steel, Wall-Mount, Screw Cover, No Knockouts, 18 x 12 x 6 in. | Graybar Store
Message Dialog
Display Update Message
17005
25132883
[
{
"catentry_id" : "482520",
"Attributes" : {
"Color_ANSI 61 Grey":"27"
,
"Depth (Inches)_6 in.":"28"
,
"Height (Inches)_18 in.":"29"
,
"Standard_UL 50, CSA C22.2, IEC 60529":"30"
,
"Width (Inches)_12 in.":"31"
},
"DescriptiveAttributes" : {
"Application_Wiring Boxes, Junction and Pull Boxes":"1"
,
"Type_NEMA 3R, IP32, Screw Cover":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP UNSPSC_39121324":"5"
,
"Brand_Electrical Enclosures":"6"
,
"Materials_Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel":"7"
,
"SAP Delivery Unit_1":"8"
,
"Commerce SAP Alternate UOM Qty_1":"9"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/18126-rtsc-nk-b-line-eaton-25132883-spec-sheet-sku-spec-sheet/b220be6d6554b0988f996093da2fcbd5-763328.pdf":"10"
,
"SAP Material Type_ZSTD":"11"
,
"SAP POA_02":"12"
,
"SAP GTIN_782051324167":"13"
,
"SAP ECCN_EAR99":"14"
,
"SAP Country of Origin_US - USA":"15"
,
"SAP Country Name_USA":"16"
,
"SAP Country Code_US":"17"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"18"
,
"CFP_NO":"19"
,
"SAP Price Unit B_1":"20"
,
"SAP Price Unit A_1":"21"
,
"SAP Price Column L_209.01":"22"
,
"SAP Price Column B_135.86":"23"
,
"SAP Price Column A_209.01":"24"
,
"SAP Unit_EA":"25"
,
"SAP Price Unit L_1":"26"
},
}
]
Type 3R Enclosure, Steel, Wall-Mount, Screw Cover, No Knockouts, 18 x 12 x 6 in.
Manufacturer:
B-Line (Eaton)
Manufacturer #:
18126 RTSC NK
SKU:
25132883
Checking Pricing
Color:ANSI 61 Grey
Depth (Inches):6 in.
Height (Inches):18 in.
Standard:UL 50, CSA C22.2, IEC 60529
Width (Inches):12 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
B-Line (Eaton)
-
Manufacturer #
18126 RTSC NK
-
Color
ANSI 61 Grey
-
Application
Wiring Boxes, Junction and Pull Boxes
-
Type
NEMA 3R, IP32, Screw Cover
-
UNSPSC
39121324
-
Brand
Electrical Enclosures
-
Depth (Inches)
6 in.
Product Overview:
n3r sc enclosure w/o ko 18x12x6