B-Line (Eaton) 18126 RTC NEMA 3R, Telephone Cabinet, 18 x 12 x 6 in. | Graybar Store
     
B-Line (Eaton) - NEMA 3R, Telephone Cabinet, 18 x 12 x 6 in. - 18126 RTC
+ / - Hover over image to Zoom
Other Views

    NEMA 3R, Telephone Cabinet, 18 x 12 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 18126 RTC
    SKU: 88059934
    $652.29
    Checking Pricing
         
    Color:ANSI 61 Grey
    Door Style:Single, Heavy-Duty Hinged Door
    Mounting Hole Type:Embossed Hole
    Standard:UL 1863, IEC 60529
    Depth:6 in.
    Height:18 in.
    Width:12 in.
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 18126 RTC
    • Color ANSI 61 Grey
    • Application Telephone and Communication Cable Termination, Spare Fuse Cabinet
    • Type NEMA 3R, IP32
    • UNSPSC 39121335
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Door Style Single, Heavy-Duty Hinged Door
    • Height 18 in.
    • Lock Type Quarter-Turn Lock
    • Mounting Hole Type Embossed Hole
    • Width 12 in.
    • Standard UL 1863, IEC 60529
    • SKU Spec Sheet
      18126 RTC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R TEL CABINET 18X12X6