B-Line (Eaton) 181210 RTSC NEMA 3R Enclosure, Steel, Screw Cover, 18 x 12 x 10 | Graybar Store
     
B-Line (Eaton) - NEMA 3R Enclosure, Steel, Screw Cover, 18 x 12 x 10 - 181210 RTSC
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Enclosure, Steel, Screw Cover, 18 x 12 x 10

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 181210 RTSC
    SKU: 88059881
    $524.05
    Checking Pricing
    Items sold in feet or each.
         
    Cable Entry:Knock Out
    Color:Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:10 in.
    Material:16 Gauge Galvanized Steel
    Height:18 in.
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 181210 RTSC
    • Color Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 3R, IP32, Screw Cover
    • UNSPSC 39121324
    • Cable Entry Knock Out
    • Depth 10 in.
    • Height 18 in.
    • Width 12 in.
    • Material 16 Gauge Galvanized Steel
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      181210 RTSC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    N3R sc enclosure w/ ko 18x12x10