L. H. Dottie 18100 Pull Rope, 1000 ft. x 1/8 in. | Graybar Store
     
L. H. Dottie - Pull Rope, 1000 ft. x 1/8 in. - 18100
+ / - Hover over image to Zoom
Other Views

    Pull Rope, 1000 ft. x 1/8 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 18100
    SKU: 90086451
    $36.36
    Checking Pricing
         
    Additional Features:Features: Polypropylene, Safety Yellow, Light Weight and Strong
    Color:Yellow
    Conduit Size (Inches):1/8 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 18100
    • Color Yellow
    • Type Pull Rope
    • UNSPSC 39121722
    • Additional Features Features: Polypropylene, Safety Yellow, Light Weight and Strong
    • Conduit Size (Inches) 1/8 in.
    • Length 1000 ft.
    • Materials Polypropylene
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1/8 X 1000' Pull Rope - Polypropylene - Yellow