Hoffman (nVent) LP2015 181 x 131 Inline™ White Painted Steel Panel | Graybar Store
     
Hoffman (nVent) - 181 x 131 Inline™ White Painted Steel Panel - LP2015
+ / - Hover over image to Zoom
Other Views

    181 x 131 Inline™ White Painted Steel Panel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LP2015
    SKU: 96071819
    $10.89
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Height:7.13 in.
    Width:5.16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LP2015
    • Color White
    • UNSPSC 39121321
    • Height 7.13 in.
    • Width 5.16 in.
    • For Use With 350 x 300 mm Inline Enclosure
    • SKU Spec Sheet
      LP2015 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure panel is 181 x 131 mm. Panel is 12 gauge steel with white polyester pain finish.