Edwards Signaling 181-AF Electric Door Opener, 3-6V DC | Graybar Store
     
Edwards Signaling - Electric Door Opener, 3-6V DC - 181-AF
+ / - Hover over image to Zoom
Other Views

    Electric Door Opener, 3-6V DC

    Manufacturer: Edwards Signaling
    Manufacturer #: 181-AF
    SKU: 88085852
    $120.24
    Checking Pricing
         
    Dimensions:2 15/16in. x 11/32in. x 1 3/4in.
    Voltage (Volts):4 - 16V DC, 8 - 16V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 181-AF
    • Dimensions 2 15/16in. x 11/32in. x 1 3/4in.
    • Voltage (Volts) 4 - 16V DC, 8 - 16V AC
    • UNSPSC 30171512
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This mortise type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. Fits left and right hand doors.
    This mortise type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The unit is used with cylindrical, bored type locksets and conform to ANSI specifications for steel door frames. Door remains locked until the opener is electrically actuated by a contact device. Fits left and right hand doors.