Phoenix Contact 1809792 Printed-Circuit Board Connector, Plug Type, Crimp Connection, 12A, 320V, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Crimp Connection, 12A, 320V, 5.08 mm Pitch, Green - 1809792
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Crimp Connection, 12A, 320V, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1809792
    SKU: 25719380
    $3.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Contact Type:Female
    AWG Range:20 - 14
    Color:Green
    No. of Positions:8
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
    Width:50.3 mm
    Alternate Manufacturer Part No.:MSTBC 2 5/ 8-STZF-5 08
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1809792
    • Color Green
    • Type Plug
    • Alternate Manufacturer Part No. MSTBC 2 5/ 8-STZF-5 08
    • Connection Type Crimp
    • No. of Positions 8
    • Width 50.3 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • Pitch (Spacing) 5.08 mm
    • Contact Type Female
    • AWG Range 20 - 14
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview:
    MSTBC 2 5/ 8-STZF-5 08