Phoenix Contact 1803468 Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 8A, 6-Position, 3.81 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 8A, 6-Position, 3.81 mm Pitch, Green - 1803468
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Header Type, Push-In Connection, 160V, 8A, 6-Position, 3.81 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1803468
    SKU: 25059685
    $2.19
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    No. of Positions:6
    Rated Current:8A
    Rated Voltage:160V
    Pitch (Spacing):3.81 mm
    Width:24.25 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1803468
    • Color Green
    • Type Header
    • Connection Type Push In
    • No. of Positions 6
    • Width 24.25 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 3.81 mm
    • Rated Current 8A
    • Rated Voltage 160V
    Product Overview:
    Header, nominal current: 8 A, rated voltage (III/2): 160 V, number of positions: 6, pitch: 3.81 mm, Color: green, contact surface: Tin, mounting: Wave soldering