Thomas and Betts L-18-120-9-L 18.00 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) | Graybar Store
     
Thomas and Betts - 18.00 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50) - L-18-120-9-L
+ / - Hover over image to Zoom
Other Views

    18.00 L x 0.30 in. W Natural Nylon Catamount® General Purpose Heavy Duty Cable Ties (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-18-120-9-L
    SKU: 99433837
    $0.54
    Checking Pricing
         
    Bundle Diameter (Inches):4.875
    Color:Natural
    Packaging:50
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-18-120-9-L
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4.875
    • Length 18 in.
    Product Overview:
    Catamount® Series 120 natural 6.6 nylon 18.00 L x 0.30 in. W heavy duty cable ties. Tensile strength 120 lb. Max. bundle diameter 4.875 in. Package of 50.
    Temperature Rating -40 to 185 deg. F