Thomas and Betts TY275M Ty Rap® Cable Tie, Stainless Steel Locking Device, 18.00 L x 0.27 in. W, Natural Nylon (500) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 18.00 L x 0.27 in. W, Natural Nylon (500) - TY275M
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 18.00 L x 0.27 in. W, Natural Nylon (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY275M
    SKU: 95044341
    $0.78
    Checking Pricing
         
    Color:Natural
    Packaging:500
    Length:18.00 in.
    Bundle Diameter (Inches):5.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY275M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 5.00
    • Length 18.00 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 18.00 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 5.00 in. Package of 500.
    Temperature Rating -40 to 185 deg. F