Arecont Vision AV20185DN-HB 180 Degree Panoramic Day/Night SurroundVideo IP Camera (Heater & Blower) | Graybar Store
     
Arecont Vision - 180 Degree Panoramic Day/Night SurroundVideo IP Camera (Heater & Blower) - AV20185DN-HB
+ / - Hover over image to Zoom
Other Views

    180 Degree Panoramic Day/Night SurroundVideo IP Camera (Heater & Blower)

    Manufacturer: Arecont Vision
    Manufacturer #: AV20185DN-HB
    SKU: 25418620
    $2,226.65
    Checking Pricing
         
    Camera Type:Surround Video IP
    Camera Range:70.1 dB
    Resolution:20 MP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV20185DN-HB
    • UNSPSC 45121500
    • Camera Type Surround Video IP
    • Camera Range 70.1 dB
    • Resolution 20 MP
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    20 Megapixel Day/Night H.264/MJPEG 180 Camera, 10240x1920, 4 x 6.2 mm MP Lens, Surface/hard-ceiling mount, Indoor/Outdoor, Heater/Blower