Thomas and Betts ERG120 Ty-Rap® Ergonomic Cable Tie Installation Tool, 18 to 50 lb. Cable Ties | Graybar Store
     
Thomas and Betts - Ty-Rap® Ergonomic Cable Tie Installation Tool, 18 to 50 lb. Cable Ties - ERG120
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Ergonomic Cable Tie Installation Tool, 18 to 50 lb. Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: ERG120
    SKU: 25081483
    $427.54
    Checking Pricing
         
    Capacity:18 to 50 lb. Cable Ties
    Tool Application:Nylon Cable Ties
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ERG120
    • Type Cable Tie Installation Tool
    • UNSPSC 27112400
    • Brand Ty-Rap®
    • Capacity 18 to 50 lb. Cable Ties
    • Tool Application Nylon Cable Ties
    • For Use With 18 to 50 lb. Cable Ties
    • Handle Type Ergonomic Grip
    • SKU Spec Sheet
      ERG120 Spec Sheet
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Ty-Rap® ergonomic cable tie installation tool is used with nylon cables ties with a capacity of 50 to 120 pounds and 0.184 to 0.301 inches wide.
    Ty-Rap® Ergonomic Cable Tie Installation Tool
    • Lightweight
    • Ergonomic Design Reduces User Stress and Strain
    • 360° Rotating Nose Enables Operation from any Position
    • Front-Access Tension Adjustment Permits Fast, Easy Changes
    • Polymer
    • Palm Grip Handle
    • Adjustable Tension
    • Automatic Cutting
    • RoHS Compliant