Corning PC4-SPLC-12SR 18 Splice Tray Bracket for PCH-04U Pretium® Connector Housing | Graybar Store
     
Corning - 18 Splice Tray Bracket for PCH-04U Pretium® Connector Housing - PC4-SPLC-12SR
+ / - Hover over image to Zoom
Other Views

    18 Splice Tray Bracket for PCH-04U Pretium® Connector Housing

    Manufacturer: Corning
    Manufacturer #: PC4-SPLC-12SR
    SKU: 25109734
    $164.65
    Checking Pricing
         
    Use With:Pretium Connector Housing PCH-04U
    Accommodates:(12) Type 2S or (6) Type 4S Splice Trays. Or (12) Type 2R or (6) Type 4R Splice Trays.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PC4-SPLC-12SR
    • UNSPSC 43223300
    • Accommodates (12) Type 2S or (6) Type 4S Splice Trays. Or (12) Type 2R or (6) Type 4R Splice Trays.
    • Use With Pretium Connector Housing PCH-04U
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® splice tray bracket for PCH-04U Pretium Connector Housing.
    Splice tray bracket accepts up to (12) 0.2 inch type 2S or (6) 0.4 inch type 4S standard length splice trays. Or splice tray bracket accepts up to (12) 0.2 inch Type 2R or (6) 0.4 inch Type 4R splice trays.