B-Line (Eaton) SB1718YZ Tubular Stinger, 18 Inch Wide , Yellow Zinc | Graybar Store
     
B-Line (Eaton) - Tubular Stinger, 18 Inch Wide , Yellow Zinc - SB1718YZ
+ / - Hover over image to Zoom
Other Views

    Tubular Stinger, 18 Inch Wide , Yellow Zinc

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1718YZ
    SKU: 97144555
    $204.21
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Material Finish:Yellow Zinc
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1718YZ
    • Application Cable Runways
    • UNSPSC 39131703
    • Color / Finish Yellow Zinc
    • Material Finish Yellow Zinc
    • Width 18 in.
    • SKU Spec Sheet
      SB1718YZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. tubular stringer with 18-in. width and yellow zinc color finish. Ladder type cable runway for communication cabling pathways. Mounts to ceilings, walls, floors, relay racks, and electronic enclosures.