B-Line (Eaton) SB1718TG 18 Inch Wide , Telco Grey Tubular Stinger | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - 18 Inch Wide , Telco Grey Tubular Stinger - SB1718TG
+ / - Hover over image to Zoom
Other Views

    18 Inch Wide , Telco Grey Tubular Stinger

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1718TG
    SKU: 92130598
    $199.68
    Checking Pricing
         
    Color:Telco Grey
    Width (Inches):18
    Color / Finish:Telco Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1718TG
    • Color Telco Grey
    • UNSPSC 39131703
    • Color / Finish Telco Grey
    Product Overview:
    1- 1/2-in. tubular stringer with 18-in. width and telco grey color finish.