B-Line (Eaton) SB1718FB Tubular Stinger 18 Inch Wide, Flat Black | Graybar Store
     
B-Line (Eaton) - Tubular Stinger 18 Inch Wide, Flat Black - SB1718FB
+ / - Hover over image to Zoom
Other Views

    Tubular Stinger 18 Inch Wide, Flat Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1718FB
    SKU: 99503538
    $163.09
    Checking Pricing
         
    Color:Black
    Color / Finish:Black
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1718FB
    • Color Black
    • Application Cable Runways
    • UNSPSC 39131703
    Product Overview:
    1-1/2 in. tubular stringer with 18-in. width and flat black color finish. Ladder type cable runway for communication cabling pathways. Mounts to ceilings, walls, floors, relay racks, and electronic enclosures.