B-Line (Eaton) SB210518FB 18 Inch, Runway Termination Kit Flat Black | Graybar Store
     
B-Line (Eaton) - 18 Inch, Runway Termination Kit Flat Black - SB210518FB
+ / - Hover over image to Zoom
Other Views

    18 Inch, Runway Termination Kit Flat Black

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB210518FB
    SKU: 25062942
    $52.93
    Checking Pricing
         
    Width (Inches):18
    Color / Finish:Flat Black
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB210518FB
    • UNSPSC 39131703
    • Color / Finish Flat Black
    • Material Finish Flat Black
    Product Overview:
    Runway termination kit 1-1/2-in. tube springers, 18 inch runway width with flat black finish.