Cablofil (Legrand) FASPCH450PG Pre-Galvanized FAS Wiremesh Cable Tray Center Hanger, 18 in. | Graybar Store
     
Cablofil (Legrand) - Pre-Galvanized FAS Wiremesh Cable Tray Center Hanger, 18 in. - FASPCH450PG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized FAS Wiremesh Cable Tray Center Hanger, 18 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASPCH450PG
    SKU: 99420409
    $19.51
    Checking Pricing
         
    Size:18 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASPCH450PG
    • Size 18 in.
    • UNSPSC 39131705
    Product Overview:
    18" Center Hanger - Only one threaded rod is needed to suspend tray. Suspension tube protets cables. Balanced loading is recommended Pre Galvanized for indoor use
    18" Center Hanger - Only one threaded rod is needed to suspend tray. Suspension tube protets cables. Balanced loading is recommended Pre Galvanized for indoor use