Cablofil (Legrand) FASU400BL 18 in. Black FAS Universal Bracket | Graybar Store
     
Cablofil (Legrand) - 18 in.  Black FAS Universal Bracket - FASU400BL
+ / - Hover over image to Zoom
Other Views

    18 in. Black FAS Universal Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU400BL
    SKU: 25057976
    $33.53
    Checking Pricing
         
    Size:18in
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU400BL
    • Color Black
    • Size 18in
    • UNSPSC 39131709
    Product Overview:
    FAS universal bracket 400 black