Protective Industrial Products 18-570/M Glove, Green, Engineered Yarn, Nitrile, Engineered Yarn Glove, Medium, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Green, Engineered Yarn, Nitrile, Engineered Yarn Glove, Medium, Continuous Knit Wrist Cuff - 18-570/M
+ / - Hover over image to Zoom
Other Views

    Glove, Green, Engineered Yarn, Nitrile, Engineered Yarn Glove, Medium, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 18-570/M
    SKU: 25282587
    $11.11
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Glove Material Type:Engineered Yarn, Nitrile
    Size:Medium
    Style:Continuous Knit Wrist Cuff
    Glove Type:Engineered Yarn Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 18-570/M
    • Color Green
    • Size Medium
    • Style Continuous Knit Wrist Cuff
    • Application Construction, Electronics, Food and Meat Processing, Glass Cutting, Manufacturing, Metal Handling and Fabrication
    • Glove Material Type Engineered Yarn, Nitrile
    • Glove Type Engineered Yarn Glove
    • ECCN EAR99
    • Country of Origin LK - Sri Lanka
    Product Overview:
    MaxiCut® Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
    MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance;Knit Wrist helps prevent dirt and debris from entering the glove;Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort;Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area;360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market;Form, Fit and Feel - Mimics the hand at rest, reducing hand fatigue and increasing comfort;Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity;Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin;Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip;All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation;This glove has been laundered prior to final packaging making it clean and safe for use;The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin;The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product