Philips Lighting 17T8PRO LED/48-5000 BB G LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471771, 17W, 5000K, 2100 lm Initial Lumens | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Philips Lighting - LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471771, 17W, 5000K, 2100 lm Initial Lumens - 17T8PRO LED/48-5000 BB G
+ / - Hover over image to Zoom
Other Views

    LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471771, 17W, 5000K, 2100 lm Initial Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: 17T8PRO LED/48-5000 BB G
    SKU: 25941641
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:471771
    Wattage:17 W
    Color Temperature (Kelvin):5000
    Initial Lumens:2100 lm
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 17T8PRO LED/48-5000 BB G
    • Alternate Manufacturer Part No. 471771
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 2100 lm
    • Rated Life (Hour) 50000
    • Voltage 120 to 277 V
    • Wattage 17 W
    • ECCN EAR99
    Product Overview:
    Philips LED T8 Instant Fit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures