Signify (Philips) 16.5T8/COR/48-835/MF20/G 10/1 LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471755, 17W, 3500K, 2000 lm Initial Lumens | Graybar Store
     
Signify (Philips) - LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471755, 17W, 3500K, 2000 lm Initial Lumens - 16.5T8/COR/48-835/MF20/G 10/1
+ / - Hover over image to Zoom
Other Views

    LED Lamp, T8, G13 (Medium Bi-Pin Fluorescent) Base, 120 to 277V, 471755, 17W, 3500K, 2000 lm Initial Lumens

    Manufacturer: Signify (Philips)
    Manufacturer #: 16.5T8/COR/48-835/MF20/G 10/1
    SKU: 25941639
    $12.41
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:471755
    Wattage:17
    Color Temperature (Kelvin):3500
    Initial Lumens:2000
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Signify (Philips)
    • Manufacturer # 16.5T8/COR/48-835/MF20/G 10/1
    • Alternate Manufacturer Part No. 471755
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 2000
    • Rated Life (Hour) 50000
    • Voltage 120 to 277
    • Wattage 17
    • ECCN EAR99
    Product Overview:
    Philips LED T8 Instant Fit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures