Irwin Industrial Tools 1794076 Magnetic Box Beam Level, 24 in. | Graybar Store
     
Irwin Industrial Tools - Magnetic Box Beam Level, 24 in. - 1794076
+ / - Hover over image to Zoom
Other Views

    Magnetic Box Beam Level, 24 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1794076
    SKU: 25628834
    $54.97
    Checking Pricing
         
    Additional Features:Plumb Site offers dual-sided, undistorted viewing in the plumb position and easy, more accurate plumb readings
    No. of Vials:3
    Tool Application:LEVELING
    Length:24 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1794076
    • Mounting Style Rare Earth Magnets
    • Type LEVELS & MARKING
    • Additional Features Plumb Site offers dual-sided, undistorted viewing in the plumb position and easy, more accurate plumb readings
    • Brand Irwin
    • Length 24 in. L
    • No. of Vials 3
    • Tool Application LEVELING
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    24 Inch 2050 Magnetic Box Beam Levels