Irwin Industrial Tools 1792769 Irwin Drill Bit, 3/8 x 5 in. | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 3/8 x 5 in. - 1792769
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 3/8 x 5 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1792769
    SKU: 25630682
    $7.35
    Checking Pricing
         
    Chuck Size:3/8 and 1/2 in.
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Carbide Tip
    Shank Length (Inches):5 in.
    Size:3/8 in.
    Tip Style:Carbide Tip
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1792769
    • Size 3/8 in.
    • Type Multi-Material Drill Bits
    • Brand Irwin
    • Chuck Size 3/8 and 1/2 in.
    • Finish Metal Finish
    • Length 5 in.
    • Point Type Carbide Tip
    • Shank Length (Inches) 5 in.
    • Tip Style Carbide Tip
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Multi-Material Drill Bit 3/8 Inch X 5 Inch