Phoenix Contact 1788716 Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 20-Position, 5.08 mm Pitch, Green | Graybar Store
     
Phoenix Contact - Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 20-Position, 5.08 mm Pitch, Green - 1788716
+ / - Hover over image to Zoom
Other Views

    Printed-Circuit Board Connector, Plug Type, Screw Connection, 320V, 12A, 20-Position, 5.08 mm Pitch, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1788716
    SKU: 25410907
    $46.89
    Checking Pricing
         
    No. of Positions:20
    Color:Green
    Width (mm):112.92 mm
    Quick Order:Y
    Contact Type:Male
    AWG Range:24 - 12
    Rated Current:12A
    Rated Voltage:320V
    Pitch (Spacing):5.08 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1788716
    • Color Green
    • Type Plug
    • Connection Type Screw
    • Height 11.1 mm
    • No. of Positions 20
    • Width (mm) 112.92 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 5.08 mm
    • Contact Type Male
    • AWG Range 24 - 12
    • Rated Current 12A
    • Rated Voltage 320V
    Product Overview:
    Plug component, nominal current: 12 A, rated voltage (III/2): 320 V, number of positions: 20, pitch: 5.08 mm, connection method: Screw connection with tension sleeve, Color: green, contact surface: Tin, mounting: Direct mounting