Lenox 1787563 Lenox Drill Bit, 2 in. | Graybar Store
     
Lenox - Lenox Drill Bit, 2 in. - 1787563
+ / - Hover over image to Zoom
Other Views

    Lenox Drill Bit, 2 in.

    Manufacturer: Lenox
    Manufacturer #: 1787563
    SKU: 25676691
    $32.00
    Checking Pricing
         
    Chuck Size:1/2 in.
    No. of Steps:1
    Packaging:Plastic Tube
    Point Type:Lead Tip Screw Point
    Shank Length (Inches):7.165 in.
    Size:2 in.
    Tip Style:Lead Tip Screw
    Length:7.165 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1787563
    • Size 2 in.
    • Type Self Feed Bits
    • Brand Lenox
    • Chuck Size 1/2 in.
    • Finish Bi-Metal Finish
    • Length 7.165 in. L
    • Materials Self Feed Bits
    • Point Type Lead Tip Screw Point
    • Shank Length (Inches) 7.165 in.
    • Tip Style Lead Tip Screw
    • For Use With Drill
    • Packaging Plastic Tube
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bi-Metal Self Feed Bit 2 Inch 1/Pk