Lenox 1786676 Lenox Portable Band Portable Band Saw Blades, 35-3/8 in. L x 24 TPI | Graybar Store
     
Lenox - Lenox Portable Band Portable Band Saw Blades, 35-3/8 in. L x 24 TPI - 1786676
+ / - Hover over image to Zoom
Other Views

    Lenox Portable Band Portable Band Saw Blades, 35-3/8 in. L x 24 TPI

    Manufacturer: Lenox
    Manufacturer #: 1786676
    SKU: 25699541
    $33.60
    Checking Pricing
         
    Additional Features:High speed steel teeth provide a strong, long lasting cutting edge
    Packaging:BOX
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.02 in.
    Tool Application:Metal
    Length:35-3/8 in.
    Width:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1786676
    • Type Portable Band
    • Additional Features High speed steel teeth provide a strong, long lasting cutting edge
    • Brand Lenox
    • Finish Metal Finish
    • Length 35-3/8 in.
    • Materials Metal
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.02 in.
    • Tool Application Metal
    • Width 1/2 in.
    • For Use With Metal
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    Lenox Portable Band Portable Band Saw Blades, 35-3/8 in. L x 24 TPI