Ergodyne 17804 Glove, Black, Kevlar Stitch, Synthetic Leather, Rope Glove, Large, Wrist Cinch Anchor | Graybar Store
     
Ergodyne - Glove, Black, Kevlar Stitch, Synthetic Leather, Rope Glove, Large, Wrist Cinch Anchor - 17804
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Kevlar Stitch, Synthetic Leather, Rope Glove, Large, Wrist Cinch Anchor

    Manufacturer: Ergodyne
    Manufacturer #: 17804
    SKU: 25236496
    $52.29
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Kevlar Stitch, Synthetic Leather
    Size:Large
    Style:Wrist Cinch Anchor
    Glove Type:Rope Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ergodyne
    • Manufacturer # 17804
    • Color Black
    • Size Large
    • Style Wrist Cinch Anchor
    • Application Cable/Wiring Handling, Fire/Rescue/EMT, Lariat Trick Performing, Mountain Climbing, Rappelling, Riggers/Gaffers/Grips, Sherpas
    • UNSPSC 46181504
    • Glove Material Type Kevlar Stitch, Synthetic Leather
    • Glove Type Rope Glove
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    ProFlex® 740 Fire & Rescue Rope Gloves
    Double-layer synthetic leather palm and fingers;Reinforced EVA-padded rope channel;Double-needle Kevlar® stitching;Stretch spandex shell for comfort and fit;Adjustable wrist cinch anchor for extra security;EN 388: 3343