Chatsworth 17763-005 PDU Input Power Cord, 8.2 ft. L (2.4 m), 200-240 VAC, IEC C19 Connector to NEMA 6-20P Plug | Graybar Store
     
Chatsworth - PDU Input Power Cord, 8.2 ft. L (2.4 m), 200-240 VAC, IEC C19 Connector to NEMA 6-20P Plug - 17763-005
+ / - Hover over image to Zoom
Other Views

    PDU Input Power Cord, 8.2 ft. L (2.4 m), 200-240 VAC, IEC C19 Connector to NEMA 6-20P Plug

    Manufacturer: Chatsworth
    Manufacturer #: 17763-005
    SKU: 25458483
    $64.79
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:For 19, 23 or 25 Rack Mount
    Outer Diameter:2 in.
    Phase:1 Phase
    Standard:UL Listed
    Color:Black
    Length:8.2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 17763-005
    • Color Black
    • Application Optional Surge Protection, PDU, Thermal Circuit Breakers
    • Type Power Cord
    • Additional Features For 19, 23 or 25 Rack Mount
    • Amps AC 15A and 20A
    • Length 8.2 ft.
    • NEMA Configuration NEMA 6-20P
    • Outer Diameter 2 in.
    • Phase 1 Phase
    • Temperature Rating 14 to 113°F
    • Voltage 200 V to 240 V AC
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PDU Input Power Cord
    Input power cords for use with eConnect® PDUs that have IEC C20 inlets.

    •Select power cord to match power connection in the facility
    •IEC C19 Connector attaches to the C20 Inlet on the PDU
    •Sold individually, order one power cord per PDU