Crouse Hinds (Eaton) 1775DC Screw-In Connector, Zinc Die Cast, Straight, Insulated, Flexible Metallic Conduit, 1-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Screw-In Connector, Zinc Die Cast, Straight, Insulated, Flexible Metallic Conduit, 1-1/2 in. - 1775DC
+ / - Hover over image to Zoom
Other Views

    Screw-In Connector, Zinc Die Cast, Straight, Insulated, Flexible Metallic Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1775DC
    SKU: 25092861
    $48.98
    Checking Pricing
         
    Size:1-1/2 in.
    Material:Die Cast Zinc
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1775DC
    • Size 1-1/2 in.
    • UNSPSC 39121311
    • Connection Type Screw-In
    • Materials Die Cast Zinc
    • Throat Type Insulated
    Product Overview:
    Straight insulated screw-in connector for 1-1/2 inch flexible metallic conduit. Connector is zinc die cast.