Lenox 1772018 Hole Saw, 4-1/8 in. | Graybar Store
     
Lenox - Hole Saw, 4-1/8 in. - 1772018
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 4-1/8 in.

    Manufacturer: Lenox
    Manufacturer #: 1772018
    SKU: 25382532
    $26.78
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BLISTER SEAL
    Thread Size:5/8-18 in.
    Hole Diameter:4-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1772018
    • Type HOLE SAWS
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 4-1/8 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BLISTER SEAL
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox 1772018 SPEED SLOT Hole Saw, Hole Diameter: 4-1/8 IN, Cutting Size: 1-5/8 IN Depth, Pipe Entrance: 3-1/2 IN, Material: Bi-Metal, Fits 2L, 6L Snap-Back 2L, 3L, 6L Or 7L And Standard K66L Arbor
    Lenox 1772018 SPEED SLOT Hole Saw, Hole Diameter: 4-1/8 IN, Cutting Size: 1-5/8 IN Depth, Pipe Entrance: 3-1/2 IN, Material: Bi-Metal, Fits 2L, 6L Snap-Back 2L, 3L, 6L Or 7L And Standard K66L Arbor