Lenox 1771983 Hole Saw, 2-1/4 in., 1-5/8 in. Cutting Depth | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - Hole Saw, 2-1/4 in., 1-5/8 in. Cutting Depth - 1771983
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 2-1/4 in., 1-5/8 in. Cutting Depth

    Manufacturer: Lenox
    Manufacturer #: 1771983
    SKU: 25648110
    $16.60
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BLISTER SEAL
    Thread Size:5/8-18 in.
    Hole Diameter:2-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1771983
    • Type HOLE SAWS
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 2-1/4 in.
    • Thread Size 5/8-18 in.
    • For Use With DRILL
    • Packaging BLISTER SEAL
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lenox 1771983 SPEED SLOT Hole Saw, Hole Diameter: 2-1/4 IN, Cutting Size: 1-5/8 IN Depth, Pipe Tap Size: 2 IN, Material: Bi-Metal, Fits 2L, 5L Snap-Back 2L, 3L, 6L Or 7L And Standard K36L Arbor
    Lenox 1771983 SPEED SLOT Hole Saw, Hole Diameter: 2-1/4 IN, Cutting Size: 1-5/8 IN Depth, Pipe Tap Size: 2 IN, Material: Bi-Metal, Fits 2L, 5L Snap-Back 2L, 3L, 6L Or 7L And Standard K36L Arbor