Lenox 1771954 Hole Saw, 1 in. | Graybar Store
     
Lenox - Hole Saw, 1 in. - 1771954
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 1 in.

    Manufacturer: Lenox
    Manufacturer #: 1771954
    SKU: 25648109
    $10.39
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BLISTER SEAL
    Thread Size:1/2-20 in.
    Hole Diameter:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1771954
    • Type HOLE SAWS
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 1 in.
    • Thread Size 1/2-20 in.
    • For Use With DRILL
    • Packaging BLISTER SEAL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hole Saw, 1 in.