Lenox 1771952 Hole Saw, 3/4 in. | Graybar Store
     
Lenox - Hole Saw, 3/4 in. - 1771952
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 3/4 in.

    Manufacturer: Lenox
    Manufacturer #: 1771952
    SKU: 25648108
    $9.59
    Checking Pricing
         
    Cutting Depth (Inches):1.85 in.
    Packaging:BLISTER SEAL
    Thread Size:1/2-20 in.
    Hole Diameter:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1771952
    • Type HOLE SAWS
    • Brand Lenox
    • Cutting Depth (Inches) 1.85 in.
    • Hole Diameter 3/4 in.
    • Thread Size 1/2-20 in.
    • For Use With DRILL
    • Packaging BLISTER SEAL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox 1771952 SPEED SLOT Hole Saw, Hole Diameter: 3/4 IN, Cutting Size: 1-5/8 IN Depth, Pipe Tap Size: 1/2 IN, Pipe Entrance: 3/8 IN, Material: Bi-Metal, Fits 5L Snap-Back 1L, 4L Or 5L And Standard K12L Arbor
    Lenox 1771952 SPEED SLOT Hole Saw, Hole Diameter: 3/4 IN, Cutting Size: 1-5/8 IN Depth, Pipe Tap Size: 1/2 IN, Pipe Entrance: 3/8 IN, Material: Bi-Metal, Fits 5L Snap-Back 1L, 4L Or 5L And Standard K12L Arbor