Phoenix Contact 1771927 Housing | Graybar Store
Phoenix Contact - Housing - 1771927
+ / - Hover over image to Zoom
Other Views

    Housing

    Manufacturer: Phoenix Contact
    Manufacturer #: 1771927
    SKU: 99853565
    $26.53
    Checking Pricing
         
    Height (mm):29 mm
    Length (mm):140 mm
    Size:B24
    Torque (Inch per Pound):1.5 Nm ... 2 Nm (Mounting screw)
    Width (mm):43 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1771927
    • Size B24
    • UNSPSC 39121432
    • Height (mm) 29 mm
    • Length (mm) 140 mm
    • Torque (Inch per Pound) 1.5 Nm ... 2 Nm (Mounting screw)
    • Width (mm) 43 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    HEAVYCON B24 panel mounting base, with double locking latch, height: 29 mm, with flat gasket